1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
SKF SHT 1.5/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SHT 1.5/8
Quick Disconnect Bushing - SH Bushing, 1.6250 in Bore, Steel Material
MI ITEM #
00220182
MFR #
SHT 1.5/8
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SHT 1-5/8 BUSHING
Specifications
Bushing Size
SH
Bore Type
Finished w/ No Keyway
Bore Diameter
1.6250 in
Material
Steel
Manufacturer Catalog Number
119929
Weight
2.85 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data