Motion
F5JA
Tire Coupling Flange Assembly - Flange Assembly, Martin-Flex JA Series, 5 Cplg Size
Mi Item #00220198
MFR #F5JA
Price$178.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tire Coupling Flange Assembly - Flange Assembly, Martin-Flex JA Series, 5 Cplg Size
Mi Item #00220198
MFR #F5JA

Mfr description
F5JA MARTIN-FLEX CPLG ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.73/each

Specifications

Dimensions

  • Coupling Size Code
    5
  • Outside Diameter
    4 in
  • Weight
    2.50 lbs

Details

  • Bore Type
    Bushed
  • Element Material
    Rubber / Neoprene
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950081526
  • Material
    Steel
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Flange Assembly
  • Series
    Martin-Flex JA
  • UPC_NO
    697950081526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)