Motion
F11SF
Mi Item #00220202
MFR #F11SF
Price$818.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00220202
MFR #F11SF

Mfr description
F11SF MARTIN-FLEX CPLG ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$818.48/each

Specifications

Dimensions

  • Outside Diameter
    9 in
  • Weight
    18.00 lbs

Details

  • Bore Type
    Bushed
  • Element Material
    Rubber / Neoprene
  • Manufacturer Upc Number
    697950081489
  • Material
    Steel
  • Product Type
    Tire Coupling Parts & Kits
  • UPC_NO
    697950081489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)