Motion
M100MM

TB WOODS
M100MM

Quick Disconnect Bushing - M Bushing, 100 mm Bore, 9.1250 in Flg OD, 6.7500 in LTB, Cast Iron Material
Mi Item #00220226
MFR #M100MM
Price$1,024.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
M100MM

Quick Disconnect Bushing - M Bushing, 100 mm Bore, 9.1250 in Flg OD, 6.7500 in LTB, Cast Iron Material
Mi Item #00220226
MFR #M100MM

Mfr description
M 100MM BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,024.69/each

Specifications

Dimensions

  • Barrel Diameter
    6-1/2 in
  • Barrel Length
    5-1/2 in
  • Bolt Circle Diameter
    7-7/8 in
  • Bore Diameter  
    100 mm
  • Bushing Size
    M
  • Flange Outside Diameter  
    9.1250 in
  • Flange Thickness  
    1.2500 in
  • Keyway Size
    28 x 16 mm
  • Length Through Bore  
    6.7500 in
  • Screw Length
    6-3/4 in
  • Screw Thread Size
    3/4-10 in
  • Weight
    46.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    4
  • Screw Torque
    225 ft-lbs
  • Torque Capacity
    125000 in
  • UPC_NO
    698672706032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)