Motion
M120MM

TB WOODS
M120MM

Quick Disconnect Bushing - M Bushing, 120 mm Bore, 9.1250 in Flg OD, 6.7500 in LTB, Cast Iron Material
Mi Item #00220227
MFR #M120MM
Price$919.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
M120MM

Quick Disconnect Bushing - M Bushing, 120 mm Bore, 9.1250 in Flg OD, 6.7500 in LTB, Cast Iron Material
Mi Item #00220227
MFR #M120MM

Mfr description
M 120MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$919.99/each

Specifications

Dimensions

  • Barrel Diameter
    6-1/2 in
  • Barrel Length
    5-1/2 in
  • Bolt Circle Diameter
    7-7/8 in
  • Bore Diameter  
    120 mm
  • Bushing Size
    M
  • Flange Outside Diameter  
    9.1250 in
  • Flange Thickness  
    1.2500 in
  • Keyway Size
    32 x 18 mm
  • Length Through Bore  
    6.7500 in
  • Screw Length
    6-3/4 in
  • Screw Thread Size
    3/4-10 in
  • Weight
    37.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    120478
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    4
  • Screw Torque
    225 ft-lbs
  • Torque Capacity
    125000 in
  • UPC_NO
    698672706049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)