Motion
P150MM

TB WOODS
P150MM

Quick Disconnect Bushing - P Bushing, 150 mm Bore, 11.7500 in Flg OD, 9.3750 in LTB, Cast Iron Material
Mi Item #00220230
MFR #P150MM
Price$2,673.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P150MM

Quick Disconnect Bushing - P Bushing, 150 mm Bore, 11.7500 in Flg OD, 9.3750 in LTB, Cast Iron Material
Mi Item #00220230
MFR #P150MM

Mfr description
P 150MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,673.41/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    8.2500 in
  • Barrel Length
    7-5/8 in
  • Bolt Circle Diameter
    10 in
  • Bore Diameter  
    150 mm
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.7500 in
  • Flange Thickness  
    1.7500 in
  • Keyway Size
    36 x 20 mm
  • Length Through Bore  
    9.3750 in
  • Screw Length
    9-1/2 in
  • Screw Thread Size
    1-8 in
  • Weight
    90.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flange Type
    Solid
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    P150MM
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    4
  • Product Type
    Split Taper Bushings
  • Screw Torque
    450 ft-lbs
  • Torque Capacity
    250000 in
  • UPC_NO
    698672706094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)