Motion
SH24MM

TB WOODS
SH24MM

Quick Disconnect Bushing - SH Bushing, 24 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00220238
MFR #SH24MM
Price$41.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SH24MM

Quick Disconnect Bushing - SH Bushing, 24 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00220238
MFR #SH24MM

Mfr description
SH 24MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.71/each

Specifications

Dimensions

  • Barrel Diameter
    1.871 in
  • Barrel Length
    7/8 in
  • Bolt Circle Diameter
    2-1/4 in
  • Bore Diameter  
    24 mm
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Flange Thickness  
    0.3750 in
  • Keyway Size
    8 x 7 mm
  • Length Through Bore  
    1.2500 in
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    0.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    9 ft-lbs
  • Torque Capacity
    3500 in
  • UPC_NO
    698672705066

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)