Motion
E55MM
Quick Disconnect Bushing - E Bushing, 55 mm Bore, 6.0000 in Flg OD, 2.6250 in LTB, Cast Iron Material
MI ITEM #00220264
MFR #E55MM
Price$195.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - E Bushing, 55 mm Bore, 6.0000 in Flg OD, 2.6250 in LTB, Cast Iron Material
MI ITEM #00220264
MFR #E55MM

Mfr description
E 55MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.76/each

Specifications

Dimensions

  • Barrel Diameter
    3.834 in
  • Barrel Length
    1-7/8 in
  • Bolt Circle Diameter
    5 in
  • Bore Diameter  
    55 mm
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.7500 in
  • Keyway Size
    16 x 10 mm
  • Length Through Bore  
    2.6250 in
  • Screw Length
    2-3/4 in
  • Screw Thread Size
    1/2-13 in
  • Weight
    8.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    60 ft-lbs
  • Torque Capacity
    20000 in
  • UPC_NO
    698672705622

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)