Motion
E 60MM
Quick Disconnect Bushing - E Bushing, 60 mm Bore, 6.0000 in Flg OD, 2.7500 in LTB, Cast Iron Material
Mi Item #00220269
MFR #E 60MM
Price$362.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - E Bushing, 60 mm Bore, 6.0000 in Flg OD, 2.7500 in LTB, Cast Iron Material
Mi Item #00220269
MFR #E 60MM

Mfr description
E 60MM QD BUSHING
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.79/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5 in
  • Bore Diameter  
    60 mm
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.8750 in
  • Keyway Size
    18 x 4.4 mm
  • Length Through Bore  
    2.7500 in
  • Screw Length
    2-3/4 in
  • Screw Thread Size
    1/2-13 in
  • Weight
    9.03 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    7841-1206
  • Manufacturer Upc Number
    072053093865
  • Material
    Cast Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Torque Capacity
    20000 in
  • UPC_NO
    072053093865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)