Motion
SDS X 25MM-KW  BUSHING

DODGE
SDS X 25MM-KW BUSHING

Quick Disconnect Bushing - SDS Bushing, 25 mm Bore, 3.1875 in Flg OD, 1.3100 in LTB, Steel Material
MI ITEM #00220286
MFR #SDS X 25MM-KW BUSHING
Price$38.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SDS X 25MM-KW BUSHING

Quick Disconnect Bushing - SDS Bushing, 25 mm Bore, 3.1875 in Flg OD, 1.3100 in LTB, Steel Material
MI ITEM #00220286
MFR #SDS X 25MM-KW BUSHING

Mfr description
SDS 25MM QD BUSHING 120095
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.88/each

Specifications

Dimensions

  • Barrel Diameter
    2.18 in
  • Barrel Length
    0.88 in
  • Bolt Circle Diameter
    2.69 in
  • Bore Diameter  
    25 mm
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4300 in
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    1.3100 in
  • Max Hub Outside Diameter
    3-1/2 (Steel) in, 4-3/4 (CIass 30 Iron) in
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    1.47 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    120095
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    108 in
  • Torque Capacity
    5000 in
  • UPC_NO
    782475098149

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)