Motion
F48MM
Quick Disconnect Bushing - F Bushing, 48 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB, Cast Iron Material
MI ITEM #00220299
MFR #F48MM
Price$623.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - F Bushing, 48 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB, Cast Iron Material
MI ITEM #00220299
MFR #F48MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$623.50/each

Specifications

Dimensions

  • Barrel Diameter
    4.438 in
  • Barrel Length
    2.81 in
  • Bolt Circle Diameter
    5.625 in
  • Bore Diameter  
    48 mm
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6250 in
  • Flange Thickness  
    0.8125 in
  • Keyway Size
    14 x 9 mm
  • Length Through Bore  
    3.6250 in
  • Screw Length
    3.625 in
  • Screw Thread Size
    9/16-12
  • Weight
    16.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672705684
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • UPC_NO
    698672705684

Overview

Mfr description
F 48MM BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text