Motion
SDS 30MM
Quick Disconnect Bushing - SDS Bushing, 30 mm Bore, 3.187 in Flg OD, 1.375 LTB, Ductile Iron Material
Mi Item #00220301
MFR #SDS 30MM
Price$50.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SDS Bushing, 30 mm Bore, 3.187 in Flg OD, 1.375 LTB, Ductile Iron Material
Mi Item #00220301
MFR #SDS 30MM

Mfr description
SDS 30MM BUSHING QD MM
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.90/each

Specifications

Dimensions

  • Barrel Diameter
    2.187 in
  • Barrel Length
    0.875 in
  • Bolt Circle Diameter
    2-11/16 in
  • Bore Diameter  
    30 mm
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.187 in
  • Flange Thickness  
    0.5 in
  • Keyway Size
    8 x 7 mm
  • Length Through Bore  
    1.375
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4-20 in
  • Stocked Finished Bore
    1.1811 in
  • Storage Dimension Height
    1.5 in
  • Storage Dimension Length
    3.375 in
  • Storage Dimension Width
    3.375
  • Weight
    2.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Ductile Iron
  • Mounting Type
    Reverse
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    QD Bushings
  • Screw Torque
    108 in
  • UPC_NO
    697950148380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)