Motion
F55MM
Quick Disconnect Bushing - F Bushing, 55 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB, Cast Iron Material
Mi Item #00220313
MFR #F55MM
Price$623.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - F Bushing, 55 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB, Cast Iron Material
Mi Item #00220313
MFR #F55MM

Mfr description
F 55MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.50/each

Specifications

Dimensions

  • Barrel Diameter
    4.438 in
  • Barrel Length
    2.81 in
  • Bolt Circle Diameter
    5.625 in
  • Bore Diameter  
    55 mm
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6250 in
  • Flange Thickness  
    0.8125 in
  • Keyway Size
    16 x 10 mm
  • Length Through Bore  
    3.6250 in
  • Screw Length
    3.625 in
  • Screw Thread Size
    9/16-12
  • Weight
    15.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672705707
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Product Type
    QD Bushings
  • UPC_NO
    698672705707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)