Motion
F 70MM
Quick Disconnect Bushing - F Bushing, 70 mm Bore, 6.625 in Flg OD, 3.625 LTB, Cast Iron Material
Mi Item #00220333
MFR #F 70MM
Price$340.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - F Bushing, 70 mm Bore, 6.625 in Flg OD, 3.625 LTB, Cast Iron Material
Mi Item #00220333
MFR #F 70MM

Mfr description
F 70MM BUSHING QD MM
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$340.93/each

Specifications

Dimensions

  • Barrel Diameter
    4.437 in
  • Barrel Length
    2.812 in
  • Bolt Circle Diameter
    5-5/8 in
  • Bore Diameter  
    70 mm
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.625 in
  • Flange Thickness  
    0.8125 in
  • Keyway Size
    20 x 12 mm
  • Length Through Bore  
    3.625
  • Screw Length
    3-5/8 in
  • Screw Thread Size
    9/16-12 in
  • Set Screw Size
    1/2-13X1/2
  • Stocked Finished Bore
    2.7559 in
  • Storage Dimension Height
    3.938 in
  • Storage Dimension Length
    6.625 in
  • Storage Dimension Width
    6.625
  • Weight
    11.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Mounting Type
    Reverse
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    QD Bushings
  • Screw Torque
    900 in
  • UPC_NO
    697950148106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)