Motion
F80MM
Quick Disconnect Bushing - F Bushing, 80 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB, Cast Iron Material
MI ITEM #00220347
MFR #F80MM
Price$356.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - F Bushing, 80 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB, Cast Iron Material
MI ITEM #00220347
MFR #F80MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$356.44/each

Specifications

Dimensions

  • Barrel Diameter
    4-7/16 in
  • Barrel Length
    2-13/16 in
  • Bolt Circle Diameter
    5-5/8 in
  • Bore Diameter  
    80 mm
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6250 in
  • Flange Thickness  
    0.8125 in
  • Keyway Size
    22 x 14 mm
  • Length Through Bore  
    3.6250 in
  • Screw Length
    3-5/8 in
  • Screw Thread Size
    9/16-12 in
  • Weight
    11.20 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    120397
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    110 ft-lbs
  • Torque Capacity
    40000 in
  • UPC_NO
    698672705752

Overview

Mfr description
F 80MM BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text