Motion
SD 25MM
Quick Disconnect Bushing - SD Bushing, 25 mm Bore, 3.187 in Flg OD, 1.8125 LTB, Cast Iron Material
Mi Item #00220350
MFR #SD 25MM
Price$57.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SD Bushing, 25 mm Bore, 3.187 in Flg OD, 1.8125 LTB, Cast Iron Material
Mi Item #00220350
MFR #SD 25MM

Mfr description
SD 25MM BUSHING QD MM
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.69/each

Specifications

Dimensions

  • Barrel Diameter
    2.187 in
  • Barrel Length
    1.312 in
  • Bolt Circle Diameter
    2-11/16 in
  • Bore Diameter  
    25 mm
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.187 in
  • Flange Thickness  
    0.5 in
  • Keyway Size
    8 x 7 mm
  • Length Through Bore  
    1.8125
  • Screw Length
    1-7/8 in
  • Screw Thread Size
    1/4-20 in
  • Stocked Finished Bore
    0.9843 in
  • Storage Dimension Height
    1.9375 in
  • Storage Dimension Length
    3.3125 in
  • Storage Dimension Width
    3.3125
  • Weight
    1.95 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Mounting Type
    Reverse
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    QD Bushings
  • Screw Torque
    108 in
  • UPC_NO
    697950148274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)