Motion
SD X 30MM-KW  BUSHING

DODGE
SD X 30MM-KW BUSHING

Quick Disconnect Bushing - SD Bushing, 30 mm Bore, 3.1875 in Flg OD, 1.8100 in LTB, Steel Material
Mi Item #00220364
MFR #SD X 30MM-KW BUSHING
Price$65.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SD X 30MM-KW BUSHING

Quick Disconnect Bushing - SD Bushing, 30 mm Bore, 3.1875 in Flg OD, 1.8100 in LTB, Steel Material
Mi Item #00220364
MFR #SD X 30MM-KW BUSHING

Mfr description
SD 30MM QD BUSHING 120106
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.32/each

Specifications

Dimensions

  • Barrel Diameter
    2.18 in
  • Barrel Length
    1.38 in
  • Bolt Circle Diameter
    2.69 in
  • Bore Diameter  
    30 mm
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4300 in
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    1.8100 in
  • Max Hub Outside Diameter
    3-1/2 (Steel) in, 3.81 (CIass 30 Iron) in
  • Screw Length
    1-7/8 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    1.66 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    120106
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    108 in
  • Torque Capacity
    5000 in
  • UPC_NO
    782475098279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)