Motion
SD30MM

TB WOODS
SD30MM

Quick Disconnect Bushing - SD Bushing, 30 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
MI ITEM #00220367
MFR #SD30MM
Your Price$101.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SD30MM

Quick Disconnect Bushing - SD Bushing, 30 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
MI ITEM #00220367
MFR #SD30MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$101.07/each(List $116.23)

Overview

Mfr description
SD 30MM BUSHING

Specifications

  • Bushing Size
    SD
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    8 x 7 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Barrel Diameter
    2.188 in
  • Barrel Length
    1.38 in
  • Bolt Circle Diameter
    2.688 in
  • Screw Thread Size
    1/4-20
  • Screw Length
    1.875 in
  • Manufacturer Upc Number
    698672705240
  • UPC_NO
    698672705240
  • Weight
    1.70 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text