Motion
J50MM
Quick Disconnect Bushing - J Bushing, 50 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB, Cast Iron Material
MI ITEM #00220371
MFR #J50MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - J Bushing, 50 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB, Cast Iron Material
MI ITEM #00220371
MFR #J50MM

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J 50MM BUSHING

Specifications

  • Bushing Size
    J
  • Bore Type
    Finished Bore
  • Keyway Size
    14 x 9 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Barrel Diameter
    5.148 in
  • Barrel Length
    3.5 in
  • Bolt Circle Diameter
    6.25 in
  • Screw Thread Size
    5/8-11
  • Screw Length
    4.5 in
  • Manufacturer Upc Number
    698672705783
  • UPC_NO
    698672705783
  • Weight
    26.50 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text