Motion
SD 35MM
Quick Disconnect Bushing - SD Bushing, 35 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
MI ITEM #00220381
MFR #SD 35MM
Your Price$96.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SD Bushing, 35 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
MI ITEM #00220381
MFR #SD 35MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.48/each(List $110.95)

Overview

Mfr description
SD 35MM QD BUSHING
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
  • Available in popular and standard bore sizes
  • NOTE: Metric screws/threads are available on a MTO basis Minimum lead times may be required

Specifications

  • Bushing Size
    SD
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    10 x 3.3 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    5000 in
  • Bolt Circle Diameter
    2-11/16 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4-20 in
  • Screw Length
    1-7/8 in
  • Manufacturer Catalog Number
    7840-3106
  • Manufacturer Upc Number
    072053093698
  • UPC_NO
    072053093698
  • Weight
    1.49 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text