Motion
SD 42MM
Quick Disconnect Bushing - SD Bushing, 42 mm Bore, 3.1875 in Flg OD, 1.8125 LTB, Ductile Iron Material
MI ITEM #00220403
MFR #SD 42MM
Price$61.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SD Bushing, 42 mm Bore, 3.1875 in Flg OD, 1.8125 LTB, Ductile Iron Material
MI ITEM #00220403
MFR #SD 42MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.21/each

Specifications

Dimensions

  • Barrel Diameter
    2.187 in
  • Barrel Length
    1.312 in
  • Bolt Circle Diameter
    2-11/16 in
  • Bore Diameter  
    42 mm
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.5 in
  • Keyway Size
    12 x 8 mm
  • Length Through Bore  
    1.8125
  • Screw Length
    1-7/8 in
  • Screw Thread Size
    1/4-20 in
  • Set Screw Size
    1/4-20 X 1/4
  • Stocked Finished Bore
    1.6535 in
  • Storage Dimension Height
    1.813 in
  • Storage Dimension Length
    3.25 in
  • Storage Dimension Width
    3.25
  • Weight
    1.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Ductile Iron
  • Mounting Type
    Reverse
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Screw Torque
    108 in
  • UPC_NO
    697950148342

Overview

Mfr description
SD 42MM BUSHING QD MM
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text