Motion
SK X 24MM-KW  BUSHING

DODGE
SK X 24MM-KW BUSHING

Quick Disconnect Bushing - SK Bushing, 24 mm Bore, 3.8800 in Flg OD, 1.8800 in LTB, Cast Iron Material
Mi Item #00220410
MFR #SK X 24MM-KW BUSHING
Price$73.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SK X 24MM-KW BUSHING

Quick Disconnect Bushing - SK Bushing, 24 mm Bore, 3.8800 in Flg OD, 1.8800 in LTB, Cast Iron Material
Mi Item #00220410
MFR #SK X 24MM-KW BUSHING

Mfr description
SK 24MM QD BUSHING 120112
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.03/each

Specifications

Dimensions

  • Barrel Diameter
    2.8100 in
  • Barrel Length
    1.2500 in
  • Bolt Circle Diameter
    3.3100 in
  • Bore Diameter  
    24 mm
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8800 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    1.8800 in
  • Screw Length
    2 in
  • Screw Thread Size
    5/16-18
  • Weight
    3.55 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Bolts & Washers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    120112
  • Manufacturer Upc Number
    782475098330
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Torque Capacity
    7000 in
  • UPC_NO
    782475098330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)