Motion
J90MM
Quick Disconnect Bushing - J Bushing, 90 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB, Cast Iron Material
Mi Item #00220428
MFR #J90MM
Price$530.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - J Bushing, 90 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB, Cast Iron Material
Mi Item #00220428
MFR #J90MM

Mfr description
J 90MM BUSHING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$530.38/each

Specifications

Dimensions

  • Barrel Diameter
    5.148 in
  • Barrel Length
    3.5 in
  • Bolt Circle Diameter
    6.25 in
  • Bore Diameter  
    90 mm
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.2500 in
  • Flange Thickness  
    1.0000 in
  • Keyway Size
    25 x 14 mm
  • Length Through Bore  
    4.5000 in
  • Screw Length
    4.5 in
  • Screw Thread Size
    5/8-11
  • Weight
    18.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672705868
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Product Type
    QD Bushings
  • UPC_NO
    698672705868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)