Motion
J95MM
Quick Disconnect Bushing - J Bushing, 95 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB, Ductile Iron Material
MI ITEM #00220434
MFR #J95MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - J Bushing, 95 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB, Ductile Iron Material
MI ITEM #00220434
MFR #J95MM

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J 95MM BUSHING

Specifications

  • Bushing Size
    J
  • Bore Type
    Finished Bore
  • Keyway Size
    25 x 14 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Ductile Iron
  • Torque Capacity
    55000 in
  • Screw Torque
    135 ft-lbs
  • Barrel Diameter
    5.1484 in
  • Barrel Length
    3-1/2 in
  • Bolt Circle Diameter
    6-1/4 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/8-11 in
  • Screw Length
    4-1/2 in
  • Manufacturer Catalog Number
    7839-1101
  • UPC_NO
    698672705875
  • Weight
    16.80 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text