Motion
J100MM

TB WOODS
J100MM

Quick Disconnect Bushing - J Bushing, 100 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB, Ductile Iron Material
MI ITEM #00220441
MFR #J100MM
Price$404.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
J100MM

Quick Disconnect Bushing - J Bushing, 100 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB, Ductile Iron Material
MI ITEM #00220441
MFR #J100MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$404.96/each

Specifications

Dimensions

  • Barrel Diameter
    5.1484 in
  • Barrel Length
    3-1/2 in
  • Bolt Circle Diameter
    6-1/4 in
  • Bore Diameter  
    100 mm
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.2500 in
  • Flange Thickness  
    1.0000 in
  • Keyway Size
    28 x 16 mm
  • Length Through Bore  
    4.5000 in
  • Screw Length
    4-1/2 in
  • Screw Thread Size
    5/8-11 in
  • Weight
    16.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    120430
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    135 ft-lbs
  • Torque Capacity
    55000 in
  • UPC_NO
    698672705882

Overview

Mfr description
J 100MM BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text