Motion
SK X 48MM-KW  BUSHING

DODGE
SK X 48MM-KW BUSHING

Quick Disconnect Bushing - SK Bushing, 48 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Steel Material
Mi Item #00220458
MFR #SK X 48MM-KW BUSHING
Price$74.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SK X 48MM-KW BUSHING

Quick Disconnect Bushing - SK Bushing, 48 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Steel Material
Mi Item #00220458
MFR #SK X 48MM-KW BUSHING

Mfr description
SK 48MM QD BUSHING 120121
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.94/each

Specifications

Dimensions

  • Barrel Diameter
    2.81 in
  • Barrel Length
    1.38 in
  • Bolt Circle Diameter
    3.31 in
  • Bore Diameter  
    48 mm
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    14 x 3.8 mm
  • Length Through Bore  
    1.8750 in
  • Max Hub Outside Diameter
    4-1/2 (Steel) in, 4-3/4 (CIass 30 Iron) in
  • Screw Length
    2 in
  • Screw Thread Size
    5/16-18 in
  • Weight
    2.49 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    120121
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    180 in
  • Torque Capacity
    7000 in
  • UPC_NO
    782475098422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)