Motion
SF 28MM
Quick Disconnect Bushing - SF Bushing, 28 mm Bore, 4.625 in Flg OD, 2.0625 LTB, Cast Iron Material
Mi Item #00220472
MFR #SF 28MM
Price$84.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SF Bushing, 28 mm Bore, 4.625 in Flg OD, 2.0625 LTB, Cast Iron Material
Mi Item #00220472
MFR #SF 28MM

Mfr description
SF 28MM BUSHING QD MM
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.45/each

Specifications

Dimensions

  • Barrel Diameter
    3-1/8 in
  • Barrel Length
    1.5 in
  • Bolt Circle Diameter
    3-7/8 in
  • Bore Diameter  
    28 mm
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.625 in
  • Flange Thickness  
    0.562 in
  • Keyway Size
    8 x 7 mm
  • Length Through Bore  
    2.0625
  • Screw Length
    2 in
  • Screw Thread Size
    3/8-16 in
  • Stocked Finished Bore
    1.1024 in
  • Storage Dimension Height
    2.125 in
  • Storage Dimension Length
    4.625 in
  • Storage Dimension Width
    4.625
  • Weight
    5.46 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Mounting Type
    Reverse
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    QD Bushings
  • Screw Torque
    360 in
  • UPC_NO
    697950148410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)