Motion
SF28MM

TB WOODS
SF28MM

Quick Disconnect Bushing - SF Bushing, 28 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
Mi Item #00220473
MFR #SF28MM
Price$256.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SF28MM

Quick Disconnect Bushing - SF Bushing, 28 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
Mi Item #00220473
MFR #SF28MM

Mfr description
SF 28MM BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.16/each

Specifications

Dimensions

  • Barrel Diameter
    3-1/8 in
  • Barrel Length
    1-1/2 in
  • Bolt Circle Diameter
    3-7/8 in
  • Bore Diameter  
    28 mm
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    8 x 7 mm
  • Length Through Bore  
    2.0000 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    4.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    7838-1008
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    30 ft-lbs
  • Torque Capacity
    11000 in
  • UPC_NO
    698672705431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)