Motion
SF65MM

TB WOODS
SF65MM

Quick Disconnect Bushing - SF Bushing, 65 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB, Ductile Iron Material
Mi Item #00220474
MFR #SF65MM
Price$87.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SF65MM

Quick Disconnect Bushing - SF Bushing, 65 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB, Ductile Iron Material
Mi Item #00220474
MFR #SF65MM

Mfr description
SF 65MM BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.12/each

Specifications

Dimensions

  • Barrel Diameter
    3-1/8 in
  • Barrel Length
    1-1/2 in
  • Bolt Circle Diameter
    3-7/8 in
  • Bore Diameter  
    65 mm
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    18 x 8 mm
  • Length Through Bore  
    2.0000 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    2.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Shallow Key
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    30 ft-lbs
  • Torque Capacity
    11000 in
  • UPC_NO
    698672705974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)