Motion
SF30MM

TB WOODS
SF30MM

Quick Disconnect Bushing - SF Bushing, 30 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
MI ITEM #00220478
MFR #SF30MM
Your Price$131.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SF30MM

Quick Disconnect Bushing - SF Bushing, 30 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
MI ITEM #00220478
MFR #SF30MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$131.70/each(List $184.38)

Overview

Mfr description
SF 30MM BUSHING

Specifications

  • Bushing Size
    SF
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    8 x 7 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    11000 in
  • Screw Torque
    30 ft-lbs
  • Barrel Diameter
    3-1/8 in
  • Barrel Length
    1-1/2 in
  • Bolt Circle Diameter
    3-7/8 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    3/8-16 in
  • Screw Length
    2 in
  • Manufacturer Catalog Number
    7838-2009
  • UPC_NO
    698672705448
  • Weight
    4.60 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text