Motion
SF 35MM
Quick Disconnect Bushing - SF Bushing, 35 mm Bore, 4.625 in Flg OD, 2.0625 LTB, Cast Iron Material
MI ITEM #00220485
MFR #SF 35MM
Price$97.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SF Bushing, 35 mm Bore, 4.625 in Flg OD, 2.0625 LTB, Cast Iron Material
MI ITEM #00220485
MFR #SF 35MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$97.11/each

Specifications

Dimensions

  • Barrel Diameter
    3-1/8 in
  • Barrel Length
    1.5 in
  • Bolt Circle Diameter
    3-7/8 in
  • Bore Diameter  
    35 mm
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.625 in
  • Flange Thickness  
    0.562 in
  • Keyway Size
    10 x 8 mm
  • Length Through Bore  
    2.0625
  • Screw Length
    2 in
  • Screw Thread Size
    3/8-16 in
  • Stocked Finished Bore
    1.378 in
  • Storage Dimension Height
    2.125 in
  • Storage Dimension Length
    4.625 in
  • Storage Dimension Width
    4.625
  • Weight
    4.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7839-1210
  • Material
    Cast Iron
  • Mounting Type
    Reverse
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Screw Torque
    360 in
  • UPC_NO
    697950148441

Overview

Mfr description
SF 35MM BUSHING QD MM
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text