Motion
SF45MM

TB WOODS
SF45MM

Quick Disconnect Bushing - SF Bushing, 45 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
MI ITEM #00220499
MFR #SF45MM
Price$96.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SF45MM

Quick Disconnect Bushing - SF Bushing, 45 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
MI ITEM #00220499
MFR #SF45MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.99/each

Specifications

Dimensions

  • Barrel Diameter
    3-1/8 in
  • Barrel Length
    1-1/2 in
  • Bolt Circle Diameter
    3-7/8 in
  • Bore Diameter  
    45 mm
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    14 x 9 mm
  • Length Through Bore  
    2.0000 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    3.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    30 ft-lbs
  • Torque Capacity
    11000 in
  • UPC_NO
    698672705509

Overview

Mfr description
SF 45MM BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text