Motion
2517 X 1/2-NK

DODGE
2517 X 1/2-NK

Taper Lock Bushing - 2517 Series, 0.5000 in Bore, Sintered Steel Material
Mi Item #00220520
MFR #2517 X 1/2-NK
Price$50.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2517 X 1/2-NK

Taper Lock Bushing - 2517 Series, 0.5000 in Bore, Sintered Steel Material
Mi Item #00220520
MFR #2517 X 1/2-NK

Mfr description
2517 1/2 NK BUSHING 119141
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.17/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-1/4 in
  • Bore Diameter  
    0.5000 in
  • Bushing Size
    2517
  • Length Through Bore  
    1-3/4 in
  • Max Hub Outside Diameter
    4.38 (Steel) in, 4.88 (Class 30 Gray Iron) in
  • Maximum Bore Diameter  
    2-1/2 (No Keyway) in, 2-1/2 (Shallow Keyway) in, 2-1/4 (Full Keyway) in
  • Outside Diameter  
    3.38 in
  • Screw Length
    1 in
  • Screw Thread Size
    1/2 in
  • Weight
    3.52 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    430 in
  • Torque Capacity
    11600 in
  • UPC_NO
    782475096589
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)