Motion
TL100812

TB WOODS
TL100812

Taper Lock Bushing - 1008 Series, 1/2 in Bore, 1/8 x 1/16 in Keyway, Steel Material
Mi Item #00220544
MFR #TL100812
Price$49.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL100812

Taper Lock Bushing - 1008 Series, 1/2 in Bore, 1/8 x 1/16 in Keyway, Steel Material
Mi Item #00220544
MFR #TL100812

Mfr description
1008 1/2 BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.65/each

Specifications

Dimensions

  • Barrel Diameter
    0.875 in
  • Bolt Circle Diameter
    1.328 in
  • Bore Diameter  
    0.5000 in
  • Bushing Size
    1008
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    0.8750 in
  • Screw Length
    0.5 in
  • Screw Thread Size
    1/4-20
  • Weight
    0.27 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672342018
  • Material
    Steel
  • Mounting Type
    Conventional
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672342018
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)