Motion
1008X9/16

BROWNING
1008X9/16

Taper Lock Bushing - 1008 Series, 9/16 in Bore, 1/8 x 1/16 in Keyway
MI ITEM #00220545
MFR #1008X9/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1008X9/16

Taper Lock Bushing - 1008 Series, 9/16 in Bore, 1/8 x 1/16 in Keyway
MI ITEM #00220545
MFR #1008X9/16

Mfr description
1008 X 9/16 TAPER BORE BUSHING
  • Mounts flush in products - No protruding flanges to interfere with the drive
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    1.3281 in
  • Bore Diameter  
    9/16 in
  • Bushing Size
    1008
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    0.8750 in
  • Screw Length
    0.5000 in
  • Weight
    0.28 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    3748381
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289610761
  • Screw Torque
    55 in
  • Torque Capacity
    1200 in
  • UPC_NO
    662289610761
  • Wrench Torque
    55 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)