Motion
1008-5/8
Taper Lock Bushing - 1008 Series, 5/8 in Bore, 3/16 x 3/32 in Keyway, Steel Material
MI ITEM #00220569
MFR #1008-5/8
Your Price$29.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1008 Series, 5/8 in Bore, 3/16 x 3/32 in Keyway, Steel Material
MI ITEM #00220569
MFR #1008-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.97/each(List $34.47)

Overview

Mfr description
1008-5/8 BUSH W/KW

Specifications

  • Bushing Size
    1008
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    1200 in
  • Screw Torque
    55 ft-lbs
  • Bolt Circle Diameter
    1-21/64 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/4 in
  • Screw Length
    1/2 in
  • UPC_NO
    097039301697
  • Weight
    0.21 lbs
  • Wrench Torque
    55 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text