Motion
TL100858

TB WOODS
TL100858

Taper Lock Bushing - 1008 Series, 5/8 in Bore, 3/16 x 3/32 in Keyway, Steel Material
Mi Item #00220572
MFR #TL100858
Price$44.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL100858

Taper Lock Bushing - 1008 Series, 5/8 in Bore, 3/16 x 3/32 in Keyway, Steel Material
Mi Item #00220572
MFR #TL100858

Mfr description
1008 5/8 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.55/each

Specifications

Dimensions

  • Barrel Diameter
    0.875 in
  • Bolt Circle Diameter
    1.328 in
  • Bore Diameter  
    0.6250 in
  • Bushing Size
    1008
  • Flange Thickness
    1.38 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    0.8750 in
  • Screw Length
    0.5 in
  • Screw Thread Size
    1/4-20
  • Weight
    0.21 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672342032
  • Material
    Steel
  • Mounting Type
    Conventional
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672342032
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)