Motion
1008 11/16

TSUBAKI (UST)
1008 11/16

Taper Lock Bushing - 1008 Series, 11/16 in Bore, 3/16 x 3/32 in Keyway
MI ITEM #00220583
MFR #1008 11/16
Price$35.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
1008 11/16

Taper Lock Bushing - 1008 Series, 11/16 in Bore, 3/16 x 3/32 in Keyway
MI ITEM #00220583
MFR #1008 11/16

Mfr description
1008 11/16 BUSH W/KW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.83/each

Specifications

Dimensions

  • Bore Diameter  
    0.6875 in
  • Bushing Size
    1008
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    0.8750 in
  • Weight
    0.21 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039387394
  • Wrench Torque
    55 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)