Motion
TL100834

TB WOODS
TL100834

Taper Lock Bushing - 1008 Series, 3/4 in Bore, 3/16 x 3/32 in Keyway, Steel Material
MI ITEM #00220600
MFR #TL100834
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL100834

Taper Lock Bushing - 1008 Series, 3/4 in Bore, 3/16 x 3/32 in Keyway, Steel Material
MI ITEM #00220600
MFR #TL100834

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1008 3/4 BUSHING

Specifications

  • Bushing Size
    1008
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
  • Material
    Steel
  • Barrel Diameter
    0.875 in
  • Bolt Circle Diameter
    1.328 in
  • Screw Thread Size
    1/4-20
  • Screw Length
    0.5 in
  • Flange Thickness
    1.38 in
  • Manufacturer Upc Number
    698672342056
  • UPC_NO
    698672342056
  • Weight
    0.21 lbs
  • Wrench Torque
    55 in/lb
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text