Motion
1008 13/16

WARNER
1008 13/16

Taper Lock Bushing - 1008 Series, 13/16 in Bore
Mi Item #00220613
MFR #1008 13/16
Price$125.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
1008 13/16

Taper Lock Bushing - 1008 Series, 13/16 in Bore
Mi Item #00220613
MFR #1008 13/16

Mfr description
180-0415 1008 13/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.80/each

Specifications

Dimensions

  • Bore Diameter  
    13/16 in
  • Bushing Size
    1008
  • Length Through Bore  
    0.8750 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    180-0415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)