Motion
1008 7/8
Taper Lock Bushing - 1008 Series, 7/8 in Bore, 3/16 x 3/32 in Keyway
Mi Item #00220625
MFR #1008 7/8
Price$31.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1008 Series, 7/8 in Bore, 3/16 x 3/32 in Keyway
Mi Item #00220625
MFR #1008 7/8

Mfr description
1008-7/8 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Bushing Size
    1008
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    0.8750 in
  • Weight
    0.21 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039301710
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)