Motion
1008 7/8

WARNER
1008 7/8

Taper Lock Bushing - 1008 Series, 7/8 in Bore, 3/16 x 3/32 in Keyway, Cast Iron Material
Mi Item #00220627
MFR #1008 7/8
Price$125.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
1008 7/8

Taper Lock Bushing - 1008 Series, 7/8 in Bore, 3/16 x 3/32 in Keyway, Cast Iron Material
Mi Item #00220627
MFR #1008 7/8

Mfr description
180-0416 1008 7/8 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.80/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.3281 in
  • Bore Diameter  
    0.8750 in
  • Bushing Size
    1008
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    7/8 in
  • Outside Diameter  
    1.386 in
  • Screw Length
    1/2 in
  • Screw Thread Size
    1/4 in

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    180-0416
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    55 ft-lbs
  • Torque Capacity
    1200 in
  • UPC_NO
    786582020628
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)