Motion
1008X1

BROWNING
1008X1

Taper Lock Bushing - 1008 Series, 1 in Bore, 1/4 x 1/8 in Keyway
Mi Item #00220644
MFR #1008X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1008X1

Taper Lock Bushing - 1008 Series, 1 in Bore, 1/4 x 1/8 in Keyway
Mi Item #00220644
MFR #1008X1

Mfr description
1008 X 1" TAPER BORE BUSHING
  • Mounts flush in products - No protruding flanges to interfere with the drive
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    1.3281 in
  • Bore Diameter  
    1 in
  • Bushing Size
    1008
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    0.8750 in
  • Screw Length
    0.5000 in
  • Weight
    0.16 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    3748456
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289610600
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    55 in
  • Torque Capacity
    1200 in
  • UPC_NO
    662289610600
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)