Motion
1008 X 1-KW

DODGE
1008 X 1-KW

Taper Lock Bushing - 1008 Series, 1.0000 in Bore, 1/4 x 1/8 in Keyway, Sintered Steel Material
MI ITEM #00220647
MFR #1008 X 1-KW
Price$34.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1008 X 1-KW

Taper Lock Bushing - 1008 Series, 1.0000 in Bore, 1/4 x 1/8 in Keyway, Sintered Steel Material
MI ITEM #00220647
MFR #1008 X 1-KW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.14/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.33 in
  • Bore Diameter  
    1.0000 in
  • Bushing Size
    1008
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    0.87 in
  • Max Hub Outside Diameter
    1.94 (Steel) in, 2.19 (Class 30 Gray Iron) in
  • Outside Diameter  
    1.39 in
  • Screw Length
    1/2 in
  • Screw Thread Size
    1/4 in
  • Weight
    0.15 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    55 in
  • Torque Capacity
    1200 in
  • UPC_NO
    782475488056
  • Wrench Torque
    55 in/lb

Overview

Mfr description
1008 1" W/KW TL BUSHING 117151
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
  • 8° taper grips tight, holds tight, runs true, no wobble
  • Flush mounting—no protruding parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text