Motion
1108 9/16

TSUBAKI (UST)
1108 9/16

Taper Lock Bushing - 1108 Series, 9/16 in Bore
Mi Item #00220682
MFR #1108 9/16
Price$37.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
1108 9/16

Taper Lock Bushing - 1108 Series, 9/16 in Bore
Mi Item #00220682
MFR #1108 9/16

Mfr description
1108 9/16 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.07/each

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Bushing Size
    1108
  • Length Through Bore  
    0.8750 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)