Motion
1108 X 13/16-KW  BUSHING

DODGE
1108 X 13/16-KW BUSHING

Taper Lock Bushing - 1108 Series, 0.8125 in Bore, 3/16 x 3/32 in Keyway, Sintered Steel Material
Mi Item #00220727
MFR #1108 X 13/16-KW BUSHING
Price$35.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1108 X 13/16-KW BUSHING

Taper Lock Bushing - 1108 Series, 0.8125 in Bore, 3/16 x 3/32 in Keyway, Sintered Steel Material
Mi Item #00220727
MFR #1108 X 13/16-KW BUSHING

Mfr description
1108 13/16 W/KW TL BUSHING 119370
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.63/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.45 in
  • Bore Diameter  
    0.8125 in
  • Bushing Size
    1108
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    0.87 in
  • Max Hub Outside Diameter
    1.94 (Steel) in, 2.31 (Class 30 Gray Iron) in
  • Outside Diameter  
    1.51 in
  • Screw Length
    1/2 in
  • Screw Thread Size
    1/4 in
  • Weight
    0.25 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    55 in
  • Torque Capacity
    1300 in
  • UPC_NO
    782475097647
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)