Motion
BU1108 BUSHING 1.0000 BORE 1/4 X 1/8 KW

FALK
BU1108 BUSHING 1.0000 BORE 1/4 X 1/8 KW

Taper Lock Bushing - 1108 Series, 1 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
MI ITEM #00220767
MFR #BU1108 BUSHING 1.0000 BORE 1/4 X 1/8 KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU1108 BUSHING 1.0000 BORE 1/4 X 1/8 KW

Taper Lock Bushing - 1108 Series, 1 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
MI ITEM #00220767
MFR #BU1108 BUSHING 1.0000 BORE 1/4 X 1/8 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BU1108 BUSHING 1.0000 BORE 1/4 X 1/8 KW

Specifications

  • Bushing Size
    1108
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    1200 in
  • Screw Torque
    55 ft-lbs
  • Bolt Circle Diameter
    1.4531 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/4 in
  • Screw Length
    1/2 in
  • UPC_NO
    782934089886
  • Weight
    0.21 lbs
  • Wrench Torque
    55 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text