Motion
1108-1
Taper Lock Bushing - 1108 Series, 1 in Bore, 1/4 x 1/8 in Keyway, Steel Material
MI ITEM #00220773
MFR #1108-1
Your Price$31.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1108 Series, 1 in Bore, 1/4 x 1/8 in Keyway, Steel Material
MI ITEM #00220773
MFR #1108-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.00/each(List $35.65)

Overview

Mfr description
1108-1 BUSH W/KW

Specifications

  • Bushing Size
    1108
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    1200 in
  • Screw Torque
    55 ft-lbs
  • Bolt Circle Diameter
    1-29/64 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/4 in
  • Screw Length
    1/2 in
  • UPC_NO
    097039387486
  • Weight
    0.22 lbs
  • Wrench Torque
    55 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text