Motion
1108 1

TB WOODS
1108 1

Taper Lock Bushing - 1108 Series, 1 in Bore, Steel Material
Mi Item #00220775
MFR #1108 1
Price$41.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1108 1

Taper Lock Bushing - 1108 Series, 1 in Bore, Steel Material
Mi Item #00220775
MFR #1108 1

Mfr description
1108 1" BUSHING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.89/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bushing Size
    1108
  • Length Through Bore  
    0.8750 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672099639
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)