Motion
1108 X 1 1/16-KW

DODGE
1108 X 1 1/16-KW

Taper Lock Bushing - 1108 Series, 1.0625 in Bore, 1/4 x 1/16 in Keyway, Sintered Steel Material
MI ITEM #00220781
MFR #1108 X 1 1/16-KW
Your Price$30.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1108 X 1 1/16-KW

Taper Lock Bushing - 1108 Series, 1.0625 in Bore, 1/4 x 1/16 in Keyway, Sintered Steel Material
MI ITEM #00220781
MFR #1108 X 1 1/16-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.98/each(List $35.63)

Overview

Mfr description
1108 1+1/16 W/KW TL BUSHING 119374

Specifications

  • Bushing Size
    1108
  • Barrel Diameter Large End
    1.5000 in
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Barrel Length
    0.8700 in
  • Keyway Size
    1/4 x 1/16 in
  • Maximum Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Material
    Sintered Steel
  • Stocked Finished Bore
    1.0625 in
  • Torque Capacity
    1300 in
  • Screw Torque
    55 in
  • Bolt Circle Diameter
    0.8700 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/4 in
  • Screw Length
    1/2 in
  • Manufacturer Catalog Number
    119374
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782475097685
  • UPC_NO
    782475097685
  • Weight
    0.19 lbs
  • Wrench Torque
    55 in/lb
  • Additional Details
    Easy-On/Easy-Off Design | Keyway Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text